Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1125-4DS SS-O
- Zoro # G923569193
product price:Â
$
28.19
/ea
Key Features
Flange Outside Dia.
1-13/64 in
Bearing OD
1.125 in
Bore Type
Round
Overall Width
1.125 in
Bearing Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1125-4DS SS-O
- Zoro #
- G923569193
- UPC #
- 88856914295
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 1.125 in
- Bore Type
- Round
- Bearing Material
- 316 Stainless Steel
Dimensions
- Flange Outside Dia.
- 1-13/64 in
- Overall Width
- 1.125 in
- Bore Dia.
- 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.