Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.3125 in Bore Dia., Round Bore
- Mfr # F-1701-7-O
- Zoro # G723569218
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Bore Type
Round
Bearing OD
1.701 in
Bore Dia.
0.4375 in
Overall Width
1.701 in
Flange Outside Dia.
1-27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1701-7-O
- Zoro #
- G723569218
- UPC #
- 88856914199
- Country of Origin
- United States
- Bore Type
- Round
- Bearing OD
- 1.701 in
- Bearing Material
- Carbon Steel
- Item
- Non-Precision Conveyor Bearings
Dimensions
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.701 in
- Flange Outside Dia.
- 1-27/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.