2-BOLT FLANGEANGED BALL BEARING
- Mfr # 4U2GE-F828-40MFX
- Zoro # G424434297
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4U2GE-F828-40MFX
- Zoro #
- G424434297
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.