Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.3125 in Bore Dia., Round Bore
- Mfr # F-1722-4-O
- Zoro # G223568964
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Overall Width
1.722 in
Bore Type
Round
Bore Dia.
0.25 in
Flange Outside Dia.
1-53/64 in
Bearing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-1722-4-O
- Zoro #
- G223568964
- UPC #
- 88856914205
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.722 in
- Bore Dia.
- 0.25 in
- Flange Outside Dia.
- 1-53/64 in
Details
- Bore Type
- Round
- Bearing Material
- Carbon Steel
- Bearing OD
- 1.722 in
- Item
- Non-Precision Conveyor Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.