Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.375 in Bore Dia., Hex Bore
- Mfr # FR-2280-10HRDS SS-O
- Zoro # G223569329
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.280 in
Bore Dia.
0.625 in
Bearing OD
2.280 in
Bearing Material
316 Stainless Steel
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2280-10HRDS SS-O
- Zoro #
- G223569329
- UPC #
- 88856914465
- Country of Origin
- United States
- Bearing OD
- 2.280 in
- Bearing Material
- 316 Stainless Steel
- Bore Type
- Hex
- Item
- Semi-Precision Conveyor Bearings
Dimensions
- Overall Width
- 2.280 in
- Bore Dia.
- 0.625 in
- Flange Outside Dia.
- 2-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.