Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # FR-1775-7H SS-O
- Zoro # G223569442
product price:Â
$
61.99
/ea
Key Features
Bore Dia.
0.4375 in
Bearing Material
316 Stainless Steel
Bearing OD
1.775 in
Flange Outside Dia.
1-7/8 in
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1775-7H SS-O
- Zoro #
- G223569442
- UPC #
- 88856914391
- Country of Origin
- United States
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 1.775 in
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Hex
Dimensions
- Bore Dia.
- 0.4375 in
- Flange Outside Dia.
- 1-7/8 in
- Overall Width
- 1.775 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.