Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1625-7HEDS SS-O
- Zoro # G923569308
product price:Â
$
52.35
/ea
Key Features
Bearing Material
316 Stainless Steel
Flange Outside Dia.
1-47/64 in
Overall Width
1.625 in
Bore Dia.
0.4375 in
Bearing OD
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1625-7HEDS SS-O
- Zoro #
- G923569308
- UPC #
- 88856914357
- Country of Origin
- United States
- Bearing Material
- 316 Stainless Steel
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 1.625 in
- Bore Type
- Hex
Dimensions
- Flange Outside Dia.
- 1-47/64 in
- Overall Width
- 1.625 in
- Bore Dia.
- 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.