Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.4375 in Bore Dia., Round Bore
- Mfr # FR-2265-10HRDS-O
- Zoro # G223569381
product price:Â
$
49.99
/ea
Key Features
Bore Type
Hex
Bearing Material
Carbon Steel
Bearing OD
2.265 in
Bore Dia.
0.625 in
Overall Width
2.265 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-2265-10HRDS-O
- Zoro #
- G223569381
- UPC #
- 88856914437
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 0.625 in
- Overall Width
- 2.265 in
- Flange Outside Dia.
- 2-7/16 in
Details
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Hex
- Bearing Material
- Carbon Steel
- Bearing OD
- 2.265 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.