Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # MF-1912-7HS-O
- Zoro # G023569253
product price:Â
$
25.39
/ea
Key Features
Bearing OD
1.715 in
Bearing Material
Carbon Steel
Flange Outside Dia.
1-51/64 in
Overall Width
1.715 in
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF-1912-7HS-O
- Zoro #
- G023569253
- UPC #
- 88856914501
- Country of Origin
- United States
Dimensions
- Flange Outside Dia.
- 1-51/64 in
- Overall Width
- 1.715 in
- Bore Dia.
- 0.4375 in
Details
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 1.715 in
- Bearing Material
- Carbon Steel
- Bore Type
- Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.