Conveyor Bearing, Non-Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.3125 in Bore Dia., Hex Bore
- Mfr # FR-1775-8DS SS-G
- Zoro # G823569026
product price:Â
$
61.99
/ea
Key Features
Overall Width
1.775 in
Bore Dia.
0.5 in
Bore Type
Round
Bearing OD
1.775 in
Bearing Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-1775-8DS SS-G
- Zoro #
- G823569026
- UPC #
- 88856914406
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.775 in
- Bore Dia.
- 0.5 in
- Flange Outside Dia.
- 1-7/8 in
Details
- Bore Type
- Round
- Bearing OD
- 1.775 in
- Bearing Material
- 316 Stainless Steel
- Item
- Semi-Precision Conveyor Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.