This item is Discontinued.

Miller Body Belt, 1 D-Rings, Size XS 123N/XSBK

Body Belt, 1 D-Rings, Size XS (Discontinued)

  • Mfr # 123N/XSBK
  • Zoro # G0613877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123N/XSBK
Zoro #
G0613877
UPC #
612230011710
Country of Origin
United States

Dimensions

Size
XS
Maximum Waist Size
34"
Minimum Waist Size
28"
Fits Waist Sizes
28" to 34"

Details

Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Includes Padding
No
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Buckle Type
Tongue
Standards
ANSI A10.32, CSA Z259.1, OSHA 1926.104
Webbing Coating
Uncoated
Brand and Series
Honeywell Miller
RFID Equipped
No

Description

Body Belt, Number of D-Rings 1, Includes Padding No, D-Ring Locations Back, Size XS, Webbing Material Nylon, Maximum Waist Size 34 in, Hardware Material Stainless Steel, Minimum Waist Size 28 in, Buckle Type Tongue, RFID Equipped No, Webbing Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.