This item is Discontinued.

Miller Body Belt, 1 D-Rings, Size XS T3310/XSAF

Body Belt, 1 D-Rings, Size XS (Discontinued)

  • Mfr # T3310/XSAF
  • Zoro # G1193200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3310/XSAF
Zoro #
G1193200
UPC #
612230012151
Country of Origin
United States

Dimensions

Size
XS

Details

Item
Body Belt
Number of D-Rings
1
Hardware Material
Steel
Webbing Materials
Nylon
Buckle Type
Tongue
Standards
OSHA, ANSI, CSA
Number of Anchor Points
1

Description

Body Belt, Size XS, Webbing Material Nylon, Hardware Material Steel, Buckle Type Tongue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.