Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3020/SAF
Zoro #
G4741956
UPC #
612230012045
Country of Origin
United States
Dimensions
Size
S
Maximum Waist Size
39"
Minimum Waist Size
31"
Fits Waist Sizes
31" to 39"
Details
Item
Body Belt
Number of D-Rings
2
Includes Padding
No
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Buckle Type
Tongue
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.1 (Type 2), OSHA 1910.66, OSHA 1926.502
Number of Anchor Points
2
For Use With
Work Positioning
Series
Titan
Brand and Series
Honeywell Miller Titan
RFID Equipped
No
Webbing Coating
Uncoated
Description
Body Belt, Number of D-Rings 2, Includes Padding No, D-Ring Locations Hips, Size S, Webbing Material Nylon, Maximum Waist Size 39 in, Hardware Material Stainless Steel, Minimum Waist Size 31 in, Buckle Type Tongue, RFID Equipped No, Series Titan, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.