Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VGCS-SC
Zoro #
G3488116
UPC #
612230163976
Country of Origin
Germany
Dimensions
Cable Dia.
3/8 in
Cable Diameter
0.38 in
Details
Item
Cable Sleeve
Weight Capacity
310 lb
Includes
Swivel Carabiner
Standards
ANSI, CSA, OSHA
Tensile Strength
3,600 lb
Color
Orange
Hardware Material
Stainless Steel/Aluminum/High Impact Nylon
Visual Load Indicator
Yes
Cable Sleeve Type
Trailing
Lifeline Material
Aluminum, Stainless Steel
Required Accessories
Harness with Front D-Ring
Pass-Through Type
Automatic (Not Included)
Ladder Lifeline Style
Fixed Ladder
Workers per System
1
Includes Extension Post
No
Detaches from Lifeline
Anywhere
Ladder Lifeline Component
Cable Sleeve
Description
Cable Sleeve, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Includes Swivel Carabiner, Ladder Lifeline Component Cable Sleeve, Lifeline Material Aluminum, Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Ladder Lifeline Style Fixed Ladder, Required Accessories Harness with Front D-Ring, Standards ANSI, CSA, OSHA, Tensile Strength 3,600 lb, Visual Load Indicator Yes, Workers per System 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.