Zoro Homepage

Carabiner Clip, Stainless Steel, Silver

  • Mfr # QP-SC

  • Zoro # G5960263


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Standards
OSHA 1926, 1910.66, ANSI A10.32
For Use With
QuickPick Rescue Kit
Includes
Replacment Carabiner Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP-SC
Zoro #
G5960263
UPC #
612230195762
Country of Origin
United States

Dimensions

Height
4 in

Details

Item
Carabiner Clip
Material
Stainless Steel
Color
Silver
Standards
OSHA 1926, 1910.66, ANSI A10.32
For Use With
QuickPick Rescue Kit
Includes
Replacment Carabiner Clip
Series
QuickPick
Rescue System Component
Carabiner
Product Type
Carabiner Clip
Line Material
Stainless Steel

Description

Carabiner Clip, Color Silver, For Use With QuickPick Rescue Kit, Standards OSHA 1926, 1910.66, ANSI A10.32, Product Type Carabiner Clip, Includes Replacment Carabiner Clip, Line Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.