This item is Discontinued.

Miller Chemical Resistant Gloves, Blue, 7, 12 PK NK803/7

Chemical Resistant Gloves, Blue, 7, 12 PK (Discontinued)

  • Mfr # NK803/7
  • Zoro # G507467242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK803/7
Zoro #
G507467242
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
7

Details

Item
Chemical Resistant Gloves
Color
Blue

Description

North by Honewell NitriKnit supported nitrile gloves feature dipped Nitrile on a cotton interlock knit liner Their high nitrile content offers superior resistance to cuts, snags, abrasions, and punctures, and they are free of latex proteins which can cause allergic reactions The gloves will not swell, sag or weaken from fat absorptionThe unique textured finish provides excellent grip on oily, wet or dry objects, and the interlock knit liner gives the gloves added strength while adding comfort to the wearer


  • •Excellent oily or dry grip
  • •Can be laundered for extended wear
  • •Anti-bacterial and anti-mildew
  • •Unique textured finish
  • •Resists solvents, caustics, & animal fat
  • •Outperforms neoprene and latex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.