
Cold Heavy Weight Insulated Coated Gloves, M
Mfr # NF11HD/8M
Zoro # G916494396
product price: $11.75
/eaSold in multiples of 12 for $141.00
Key Features
Cuff Style
Knit
Lining
Nylon/Synthetic
Palm Material
PVC
Color
Black/Blue
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF11HD/8M
Zoro #
G916494396
UPC #
821812986234
Country of Origin
Pakistan
Dimensions
Size
M
Details
Cuff Style
Knit
Lining
Nylon/Synthetic
Palm Material
PVC
Color
Black/Blue
Description
North By Honeywell coated gloves 1-Stage heavyweight insulated, series: Northflex-cold Grip NF11HD, size 8/M size, foamed PVC palm, 15 ga nylon, black/blue, nylon/synthetic lining, knit wrist cuff, foamed PVC/vinyl coating, resists: cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.