Complete Miller / Durahoist Bracket Assembly
Mfr # DH-19-MILLER/
Zoro # G2058445
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Height
6 in
Length
16 in
Confined Space Item
Bracket Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH-19-MILLER/
Zoro #
G2058445
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Length
16 in
Width
1 1/2 in
Details
Item
Mounting Bracket Assembly
Color
Silver
Material
Aluminum
Confined Space Item
Bracket Assembly
For Use With
Davit Arm Mfr. No. DH-3, SRL, Winch
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.146, OSHA 1926.502
Includes
Two Chained Locking Pins
Tensile Strength
5,000 lb
Max. Working Load
450 lb
Finish
Powder Coated
Mounting Holes
2
Brand and Series
Honeywell Miller DuraHoist
Series
DuraHoist
Confined Space Component
Bracket
No. of Mounting Holes
2
Number of Mounting Holes
2
Description
Mounting Bracket Assembly, Length 16 in, Color Silver, Confined Space Component Bracket, Includes Two Chained Locking Pins, Width 1 1/2 in, Material Aluminum, For Use With Davit Arm Mfr. No. DH-3, SRL, Winch, Height 6 in, Tensile Strength 5,000 lb, Finish Powder Coated, Number of Mounting Holes 2, Series DuraHoist, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.146, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.