This item is Discontinued.

Miller Confined Space System, 310 lb, Aluminum MR100GX-Z7/100FT

Confined Space System, 310 lb, Aluminum (Discontinued)

  • Mfr # MR100GX-Z7/100FT
  • Zoro # G902017028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR100GX-Z7/100FT
Zoro #
G902017028
UPC #
612230194123
Country of Origin
United States

Dimensions

SRL Cable Length
100 ft
Height Range
100 ft
Maximum Height
9 ft
Maximum Base Radius
7 1/2 ft
Minimum Height
4 ft
Minimum Base Radius
3 3/8 ft

Details

Item
Confined Space System
For Use With
Self-Retracting Lifeline
Weight Capacity
310 lb
Includes
3/16 in Galvanized Wire Rope, Mounting Bracket, Connectors with (3) 600 lb Rated Gates
Tripod Material
Aluminum
SRL Cable Material
Steel
Finish
Galvanized
Workers per System
1
Brand and Series
Honeywell Miller
Anchor Material
Aluminum
Adjustment Style
Crank
Attachment Point
Swivel D-Ring (360 degree)
Anchor Installation
Reusable
Confined Space Component
Tripod System
SRL Weight Capacity
350 lb
Includes Winch
Yes
Includes SRL
Yes
System Includes
SRL

Description

Confined Space System, Confined Space Component Tripod System, Includes 3/16 in Galvanized Wire Rope, Mounting Bracket, Connectors with (3) 600 lb Rated Gates, For Use With Self-Retracting Lifeline, Minimum Base Radius 3 3/8 ft, Maximum Base Radius 7 1/2 ft, Winch Cable Length Not Applicable, Includes Winch Yes, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL Yes, Weight Capacity 310 lb, SRL Cable Material Steel, Tripod Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.