This item is Discontinued.

Miller Confined Space System, 7 ft., Aluminum MR50GCM-Z7/50FT

Confined Space System, 7 ft., Aluminum (Discontinued)

  • Mfr # MR50GCM-Z7/50FT
  • Zoro # G1804890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR50GCM-Z7/50FT
Zoro #
G1804890
UPC #
-
Country of Origin
United States

Dimensions

Winch Cable Length
65 ft
Tripod Height
7 ft
SRL Cable Dia.
3/16 in
Winch Cable Dia.
3/16 in
SRL Cable Length
50 ft
Base Radius Range
63 in
Height Range
84 in to 7 ft
Max. Base Radius
63 in
Min. Height
84 in
Max. Height
7 ft
Maximum Base Radius
5 1/4 ft
SRL Cable Diameter
0.188 in
Minimum Base Radius
3 3/8 ft
Minimum Height
7 ft
Winch Cable Diameter
0.188 in
Maximum Height
7 ft

Details

Item
Confined Space System
Confined Space Item
Tripod System
For Use With
Self-Retracting Lifeline
Weight Capacity
310 lb
Standards
ANSI Z359-2007
Includes
Mounting Bracket
Winch Max. Working Load
350 lb
SRL Cable Tensile Strength
3,600 lb
Tripod Material
Aluminum
SRL Cable Material
Steel
Winch Cable Tensile Strength
3,600 lb
Winch Cable Material
Steel
Finish
Galvanized
Winch Weight Capacity
400 lb
System Includes
SRL, Winch
Entry Orientation
Vertical
SRL Weight Capacity
310 lb
Includes Winch
Yes
Confined Space Component
Tripod System
Includes SRL
Yes
Brand and Series
Honeywell Miller
Includes Winch/SRL Bracket
Yes
Workers per System
2

Description

The Miller MightEvac combines the superior performance and reliability of the best-selling MightyLite Self-Retracting Lifeline Series with a quick-activating retrieval mechanism for emergency evacuation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.