Construction Comfort Full-Body Harness, w/5 Points of Adjustment, w/Back / Front D-Rings, and Belt, and
- Mfr # H5CC221122
- Zoro # G224210206
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Harness Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H5CC221122
- Zoro #
- G224210206
- UPC #
- -
- Country of Origin
- Mexico
Details
- Harness Color
- Green
Description
New specially formulated webbing flexes to accommodate movement and body contours for optimum comfort, Patented shoulder/back padding design minimizes overhead muscular fatigue (overexertion), Waist pad with adequate foam density for optimum lumbar support, New ergonomically designed pressure-relief breathable shoulder/back padding keeps workers drier and cooler, Smart anti-tangle design for a hassle-free donning experience, Dedicated SRL web link for easy attachment of personal SRLs, User-friendly resettable lanyard keepers allow users to attach lanyard when not in use, Clearly identifiable smart impact indicators for hassle-free inspection, Rated to 420 lb (max. weight capacity), Certified to OSHA 1926.502, ANSI Z359.11, and CSA Z259.10 standards, Ideal for extended wear in construction and industrial environments. Construction Comfort Full-Body Harness,w/5 Points of Adjustment,w/Back / Front D-Rings,and Belt,and Quick-Connect Chest & Leg Buckles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.