Shop MILLER
See all product information
Create Account
Cross-Arm Strap (1 D?Ring & 1 Loop)
- Mfr # 8185/6FTGN
- Zoro # G224212699
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8185/6FTGN
- Zoro #
- G224212699
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Silver
Description
One D-ring and one loop for flexible anchorage, Durable webbing suited for rugged job conditions, Wrap-around installation on beams or structural members, Portable and reusable temporary anchorage, Compatible with most fall protection systems
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.