Shop MILLER
See all product information
Create Account
Cushioned Webbing Full-Body Harness, 5 Points of Adjustment, w/Back D-Ring, and Mating Chest Buckles &
- Mfr # P950-4/S/MGN
- Zoro # G324212438
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Harness Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P950-4/S/MGN
- Zoro #
- G324212438
- UPC #
- 612230302894
- Country of Origin
- Mexico
- Harness Color
- Green
Description
Cushioned tubular webbing in the shoulder straps to minimize discomfort when required to wear a tool belt, Abrasion-resistant webbing utilizes high-density, water-repellant foam with contoured edges for added comfort, Lanyard ring allows user to attach the lanyard when not in use, minimizing hazards , Sub-pelvic strap distributes weight for added support after a fall, Forged steel back D-ring for maximum strength and dependability, Comfort-Touch back D-ring pad is soft and flexible for added comfort, Solid color leg straps help the wearer orient the harness for ease of donning, Fall indicator/warning flag deploys in the event of a fall, Supports a weight capacity of 400 lbs, Meets OSHA, Certified ANSI and CSA standards for fall protection equipment. Cushioned Webbing Full-Body Harness,5 Points of Adjustment,w/Back D-Ring,and Mating Chest Buckles & Tongue Leg Buckles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.