D-Bolt Anchor, 3 1/2 in Length, 400 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength

  • Mfr # 415/

  • Zoro # G3229012


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, and ANSI Z359
Length
3 1/2 in
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
415/
Zoro #
G3229012
UPC #
-
Country of Origin
Canada

Dimensions

Length
3 1/2 in
Hole Dia.
1/2 in
Hole Depth
3/4 in
Width
1 1/2 in
Depth
3/4 in
Bolt Length
3/4 in
Ring Diameter
3 1/2 in
Mounting Hole Diameter
1/2 in

Details

Item
D-Bolt Anchor
Standards
OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, and ANSI Z359
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Forged Steel
Includes
(1) Piece D Bolt with Lock Washer and Nut
Installation
Permanent
D-Ring Material
Steel
Includes Mounting Hardware
Yes
Anchor Installation
Permanent
Anchor Performance
General Purpose
Mounting Orientation
Vertical
Brand and Series
Honeywell Miller
Visual Load Indicator
No
Number of Mounting Holes
4
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359
Series
Miller

Description

D-Bolt Anchor, Length 3 1/2 in, Workers per System 1, Depth 3/4 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Vertical, ANSI Standards Met ANSI A10.32, ANSI Z359, Weight Capacity 400 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Bolt Length 3/4 in, D-Ring Material Steel, Includes Mounting Hardware Yes, Mounting Hole Diameter 1/2 in, Mounting Type Bolt-On, Number of Mounting Holes 4, Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.