D-Ring Beam Anchor, 4 in Length, 310 lb Weigth Capacity, Steel Anchor, Pivot D-Ring

  • Mfr # 410/

  • Zoro # G3211092


product price: $65.59
/ea

Key Features

Standards
OSHA, ANSI, CSA
Length
4 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410/
Zoro #
G3211092
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 ft
Hole Dia.
3/8 in
Depth
4 in
Bolt Length
3 1/2 in
Mounting Hole Diameter
3/8 in

Details

Item
D-Ring Beam Anchor
Standards
OSHA, ANSI, CSA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Pivot D-Ring
Workers per System
1
Material
Steel
Includes
Plate, Bolts, Lock Washers, Nuts, Drilling Template
Installation
Permanent
D-Ring Material
Steel
Visual Load Indicator
No
Anchor Installation
Permanent
Anchor Performance
General Purpose
Brand and Series
Honeywell Miller
Mounting Orientation
Vertical
Includes Mounting Hardware
Yes
Number of Mounting Holes
4
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Series
Miller
Other Standards
CSA

Description

D-Ring Beam Anchor, Length 4 in, Workers per System 1, Depth 4 in, Attachment Point Pivot D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Vertical, ANSI Standards Met ANSI, Other Standards CSA, Weight Capacity 310 lb, OSHA Standards Met OSHA, Bolt Length 3 1/2 in, D-Ring Material Steel, Includes Mounting Hardware Yes, Mounting Hole Diameter 3/8 in, Mounting Type Bolt-On, Number of Mounting Holes 4, Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.