DFW-20 Corded Rubber Pail 20 qt.

  • Mfr # 7018856

  • Zoro # G704031475


product price:  $63.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7018856
Zoro #
G704031475
UPC #
84369012003
Country of Origin
China

Description

Ideal for watering and feeding farm animals, For horses, cattle, and hogs, Molded from corded rubber, Crack, freeze & crush proof, Flexible and pliable, Black color.

Features
  • 20 Quart capacity
  • Molded from corded rubber
  • Flexible and pliable
  • Crack, freeze & crush proof
  • Black color
  • Ideal for watering and feeding farm animals
  • For horses, cattle, and hogs
Specifications
  • Dimension: 12" H x 14" W x 14" L
  • Weight: 6.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.