Shop MILLER
See all product information
Create Account
Double Leg Pack-Type Shock-Absorbing Web Lanyard with Locking Snap Hooks
- Mfr # T6122-Z7/6FTAF
- Zoro # G724212793
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6122-Z7/6FTAF
- Zoro #
- G724212793
- UPC #
- 612230302993
- Country of Origin
- Mexico
Dimensions
- Length
- 6 ft
Details
- Color
- Orange
Description
Pack-type energy absorber, Durable and rugged construction, Secure anchorage compatibility, Meets OSHA and ANSI requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.