Vertical Rope Lifeline, Polyester/Polypropylene Blend, with Locking Snap Hook and Thimble
- Mfr # 300L-Z7/25FTBL
- Zoro # G224204830
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Length
25 ft
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300L-Z7/25FTBL
- Zoro #
- G224204830
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Blue
Dimensions
- Length
- 25 ft
Description
Co-polymer blend of polypropylene and high-modulus polyethylene for superior abrasion resistance and durability, Lightweight and compact design, easy to handle and install, Features a locking snap hook and loop for secure anchorage, Low elongation, provides stability equivalent to pure polyester ropes, Ideal for construction, roofing, and other high-risk environments, Meets OSHA, ANSI certifications for reliable fall protection, Supports up to 310 pounds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.