Shop MILLER
See all product information
Create Account
Double Leg Stretchable Tublar Shock-Absorbing Lanyard with Large Hook and Locking Snap Hook
- Mfr # 231TWRS-Z7/6FTGN
- Zoro # G524206596
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231TWRS-Z7/6FTGN
- Zoro #
- G524206596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Green
Description
High-performance shock-absorbing system, Durable materials for heavy-duty applications, Reliable hardware for secure anchorage, Designed for industrial and construction environments, Meets ANSI/OSHA fall protection requirements