Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23-1003 Hobbies Torch

  • Mfr # 23-1003

  • Zoro # G1187518


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Series
Little Torch
Cuts Up To
1/8 in
Welding Nozzles
#3-7 Tips
Includes
(5) Tips, Oxygen and Fuel Regulator, Reverse Flow Check Valves, Smith Little Torch(TM) with 8 ft hoses
Characteristics
Produces Flame Sizes as Small as a Pin-Head to Large Enough to Silver Solder Large Objects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-1003
Zoro #
G1187518
UPC #
014495019225
Country of Origin
United States

Details

Item
Gas Welding Outfit
Series
Little Torch
Cuts Up To
1/8 in
Welding Nozzles
#3-7 Tips
Includes
(5) Tips, Oxygen and Fuel Regulator, Reverse Flow Check Valves, Smith Little Torch(TM) with 8 ft hoses
Characteristics
Produces Flame Sizes as Small as a Pin-Head to Large Enough to Silver Solder Large Objects
Application
Brazing, Soldering, Heating
Standards
ETL or UL
Fuel
Acetylene
Pressure Regulator
30-15-520 Acetylene regulator, 30-20-540 Oxygen regulator
Torch Handle
11-1101C Torch
Duty Rating
Light Duty

Description

Gas Welding Outfit, Includes (5) Tips, Oxygen and Fuel Regulator, Reverse Flow Check Valves, Smith Little Torch(TM) with 8 ft hoses, Application Brazing, Soldering, Heating, Duty Rating Light Duty, Standards ETL or UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.