Zoro Homepage

Air-Cooled Torch Body, A-200V

  • Mfr # WP-26V

  • Zoro # G6230183


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Series
A-200V
Application
Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational
Output Range (Amps)
200 DC, 150 AC (60% Duty Cycle)
For Minimum Electrode Diameter
0.02 in
Duty Cycle
60 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-26V
Zoro #
G6230183
UPC #
608201102075
Country of Origin
United States

Dimensions

For Minimum Electrode Diameter
0.02 in
For Maximum Electrode Diameter
5/32 in

Details

Item
TIG Torch Body
Series
A-200V
Application
Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational
Output Range (Amps)
200 DC, 150 AC (60% Duty Cycle)
Duty Cycle
60 %
For Welder Model
Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, XMT Series
Cooling Method
Air-Cooled
TIG Torch Series
A-200
Welding Processes
TIG Welding (GTAW)
Neck Type
Rigid
Gas Valve Included
Yes
Maximum Current
200 A
For Welder Series
Dynasty, Maxstar, XMT Series
Model
26V

Description

TIG Torch Body, Duty Cycle 60 Percent, Neck Type Rigid, Model 26V, Maximum Current 200 A, Welding Processes TIG Welding (GTAW), Application Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, TIG Torch Series A-200, For Welder Model Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, XMT Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.