Miller Electric
ArcArmor (R) Filter Lens 2" x 4-1/4", Clear
Mfr # 231410
Zoro # G4227325
original price:
$22.25
16% off
new price: $18.69
/pk 5, $3.74/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic, Pro-Hobby Helmets
- Plate Size 4.25 in x 1.75
- Plate Width 1 3/4 in
- Compatible with Series Classic, Pro-Hobby
- Plate Thickness 0.046 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screens, 6 ft H, 6 ft W, Orange (548-6X6)
- 3M SPEEDGLAS Flip-Up Mechanism for 9100 MP (27-0099-53)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- MILLER ELECTRIC Replacement Battery, For Miller Coolband (243927)
- MILLER ELECTRIC Auto Darkening Lens Assembly 3-13/16" x 2-3/8", Shade 5, 8-13 (256359)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 12 (253882)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- MILLER ELECTRIC Helmet Bag (770250)
- OPTREL Inside Lens Cover, For OPTREL Helmets, PK5 (5000.001)
- Miller Electric Welding Helmet Accessories