This item is Discontinued.

Miller Electric Auto-Darkening Welding Helmet 289764

Auto-Darkening Welding Helmet (Discontinued)

  • Mfr # 289764
  • Zoro # G605261971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
289764
Zoro #
G605261971
UPC #
715959692113
Country of Origin
Korea, Republic of

Dimensions

Head Diameter Minimum
21 1/2 in
Helmet Width
9 in
Head Diameter Maximum
26 in

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Blue
Viewing Area
9.22 sq in
Standards
ANSI Z87.1+, CE, CSA Certified
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
ADF Controls
Digital
Series
Digital Elite
Grind Mode
Yes
Includes Batteries
Yes
Lens Material
Polycarbonate
Battery Life
2,000 hr
Light State
3
Suspension Adjustment Type
Ratchet
Switching Speed
1/25000 sec
Graphics
Vintage Roadster
Lens Color
Clear
Compatible Suspension Manufacturer Part Number
284218
Power Source
Battery
Battery Type
CR2450
EN379 Classification
1/1/1/2
Magnification
No
Welding Shade Designation
W3; W5 to W8; W8 to W13
Battery Chemistry
Lithium Ion
Helmet Material
Nylon
includes Electromagnetic Sensor
Yes
TIG AMP Rating
5 A
Compatible Suspension Brand Name
Miller
Number of Suspension Points
2
Helmet Type
Auto-Darkening

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Blue, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Vintage Roadster, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.