Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289842
Zoro # G405261997
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 7.22 sq in
- Battery Life 2,000 hr
- Graphics No Graphics
- Welding Shade Designation W3; W5 to W8; W8 to W13
Product Information
- Brand Miller Electric
- MFR # 289842
- Zoro # G405261997
- UPC # 715959692137
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Helmet Width | 9 in |
Head Diameter Maximum | 26 in |
Head Diameter Minimum | 21 1/2 in |
Details
Description
Auto-Darkening Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Features Auto-On/Off, Half Shade Settings, Quick Release Cover Lens, Three Operating Modes, Variable Shade, Graphics No Graphics, Grind Mode Yes, Hat Size Maximum Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 44 lb (ED021268)
- CHEMTRONICS Pen, Dispensing, 9 G (CW8200)
- MAKITA 1-3/8" Welding Nozzle (PR00000034)
- AMERICAN TORCH TIP Contact Tip, 0.045", Slip-On, Copper, PK10 (T-045)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288759)
- MILLER ELECTRIC Welding Helmet, Metalworks Graphics (287810)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289762)
- MILLER ELECTRIC Welding Helmet, Liberty Graphics (287820)
- MILLER ELECTRIC Welding Helmet, Rise Graphics (287815)
- METAL MAN Big Window 8735 Auto Darkening Welding Helmet - Gray Techo Skull (ATEC8735SGC)
- Miller Electric Welding Helmets