This item is Discontinued.

Miller Electric Auto Darkening Welding Helmet, Black 280047

Auto Darkening Welding Helmet, Black (Discontinued)

  • Mfr # 280047
  • Zoro # G4148877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280047
Zoro #
G4148877
UPC #
715959657143
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Lens Shade
8 to 13
Viewing Area
6.70 in x 6.70 in
Features
Clearlight Lens Technology, Infotrack Arc Tracking Technology, X-Mode
Welding Helmet Material
Nylon
Standards
ANSI Z87.1+2010, CSA Certified
Headgear
Ratchet
Switching Speed
1/20,000 sec
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Clip-On Top Comfort Cushion- Limited Time, Helmet Bag
Grind Mode
Yes
Welding Helmet Color
Graphics
Battery Type
Lithium Ion
Color
Black
Welding Helmet Light State
3.0
Number of Arc Sensors
4
Power Source
Battery
Graphics
Black Ops
Series
Digital Infinity
Battery Life
2,000 hr
TIG AMP Rating
5 A
Electromagnetic Sensor
Yes
ADF Controls
Digital
EN379 Classification
1/1/1/2
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Welding Shade Designation
W8 to W13
Helmet Material
Nylon
Light State
3
Suspension Adjustment Type
Ratchet
Helmet Type
Auto-Darkening
includes Electromagnetic Sensor
Yes
Helmet ADF Controls
Digital

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Lithium Ion, Color Black, EN379 Classification 1/1/1/2, Features Clearlight Lens Technology, Infotrack Arc Tracking Technology, X-Mode, Graphics Black Ops, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Clip-On Top Comfort Cushion- Limited Time, Helmet Bag, Includes Batteries Yes, Light State 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.