Shop MILLER ELECTRIC
See all product information
Create Account
Collet, 0.04 in, PK5
- Mfr # 13N21
- Zoro # G7563114
product price:Â
$
21.15
/pk of 5, $4.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Application
0.040 in (1.0mm)
Material
Copper
Diameter
0.040 in (1.0mm)
Type
Standard Collet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13N21
- Zoro #
- G7563114
- UPC #
- 608201004485
- Country of Origin
- United States
Dimensions
- Diameter
- 0.040 in (1.0mm)
- For Maximum Electrode Diameter
- 0.04 in
Details
- Item
- Collet
- For Use With
- A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Application
- 0.040 in (1.0mm)
- Material
- Copper
- Type
- Standard Collet
- Compatible with Series
- 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- Compatible with Model
- 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- TIG Torch Application
- Gas Lens, Non-Gas Lens
- Reference Number
- 13N21
- Welding Processes
- TIG Welding (GTAW)
- Process
- TIG Welding (GTAW)
- Collet Type
- Standard Collet
- Compatible TIG Torch Model
- 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Compatible TIG Torch Series
- 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- TIG Torch Setup
- Gas Lens, Non-Gas Lens
- Shell Material
- Copper
Description
Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.04 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N21
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.