Shop MILLER ELECTRIC
See all product information
Create Account
Commercial MIG Equipment Accessories
- Mfr # 301481
- Zoro # G723924475
product price:Â
$
700.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Welder Type
MIG Welder
Compatible Welder Manufacturer Part Number
907728, 907734, 907780, 907808, 951767, 951846, 951926
Compatible Welder Series
Millermatic(R) 255, Millermatic(R) 355, Multimatic(R) 235, Multimatic(R) 255
Number of Cylinders Held
2
Product Type
EZ-Latch Dual Cylinder Rack with Elevated Gun and Cable Rack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301481
- Zoro #
- G723924475
- UPC #
- 715959668910
- Country of Origin
- China
Details
- Item
- Dual Cylinder Rack
- Compatible Welder Type
- MIG Welder
- Compatible Welder Manufacturer Part Number
- 907728, 907734, 907780, 907808, 951767, 951846, 951926
- Compatible Welder Series
- Millermatic(R) 255, Millermatic(R) 355, Multimatic(R) 235, Multimatic(R) 255
- Number of Cylinders Held
- 2
- Product Type
- EZ-Latch Dual Cylinder Rack with Elevated Gun and Cable Rack
- Number of Shelves
- 0
Description
Dual Cylinder Rack, Compatible Welder Series Millermatic(R) 255, Millermatic(R) 355, Multimatic(R) 235, Multimatic(R) 255, Number of Shelves 0, Shelf Depth Not Applicable, Shelf Width Not Applicable, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) Not Applicable, Wheel Type Not Applicable, Compatible Welder Manufacturer Part Number 907728, 907734, 907780, 907808, 951767, 951846, 951926, Compatible Welder Type MIG Welder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.