Shop MILLER ELECTRIC
See all product information
Create Account
Unassigned
- Mfr # 280471009
- Zoro # G923924435
product price:Â
$
613.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
9 ft
Connection Type
Wired
Features
Connects Power Source to Feeder or Remote Operator Interface
Compatible with Brand
Miller Electric
Compatible with Manufacturer Part Number
907747, 907747001, 907785, 907786003, 907881, 907881001, 907941003, 951000143, 951000150, 951000151, 951000153, 951000154, 951000155, 951000157, 951000158, 951000159
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280471009
- Zoro #
- G923924435
- UPC #
- 715959668712
- Country of Origin
- United States
Dimensions
- Cable Length
- 9 ft
- Fits Chest Size
- Connects Power Source to Feeder or Remote Operator Interface
Details
- Item
- Control Cable
- Connection Type
- Wired
- Features
- Connects Power Source to Feeder or Remote Operator Interface
- Compatible with Brand
- Miller Electric
- Compatible with Manufacturer Part Number
- 907747, 907747001, 907785, 907786003, 907881, 907881001, 907941003, 951000143, 951000150, 951000151, 951000153, 951000154, 951000155, 951000157, 951000158, 951000159
Description
Control Cable, Compatible with Brand Miller Electric, Compatible with Manufacturer Part Number 907747, 907747001, 907785, 907786003, 907881, 907881001, 907941003, 951000143, 951000150, 951000151, 951000153, 951000154, 951000155, 951000157, 951000158, 951000159, Connection Type Wired, Cable Length 9 ft, Features Connects Power Source to Feeder or Remote Operator Interface
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.