Commercial MIG Equipment Accessories
- Mfr # 951769
- Zoro # G123924419
product price:Â
$
1,570.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Welder Manufacturer Part Number
907728, 907734, 907780, 907808, 951926
Number of Shelves
0
Number of Cylinders Held
2
Product Type
Dual Cylinder Running Gear
Compatible Welder Type
MIG/Pulsed MIG Welder, Multiprocess Welder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951769
- Zoro #
- G123924419
- UPC #
- 715959670333
- Country of Origin
- United States
Details
- Item
- Dual Cylinder Running Gear
- Compatible Welder Manufacturer Part Number
- 907728, 907734, 907780, 907808, 951926
- Number of Shelves
- 0
- Number of Cylinders Held
- 2
- Product Type
- Dual Cylinder Running Gear
- Compatible Welder Type
- MIG/Pulsed MIG Welder, Multiprocess Welder
- Compatible Welder Series
- Millermatic(R) 255, Millermatic(R) 355, Multimatic(R) 235
- Number of Drawers
- 0
Description
Dual Cylinder Running Gear, Compatible Welder Series Millermatic(R) 255, Millermatic(R) 355, Multimatic(R) 235, Number of Shelves 0, Shelf Depth Not Applicable, Shelf Width Not Applicable, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) Not Applicable, Compatible Welder Manufacturer Part Number 907728, 907734, 907780, 907808, 951926, Compatible Welder Type MIG/Pulsed MIG Welder, Multiprocess Welder, Number of Drawers 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.