Shop WALTER

Weld Cleaning Electrolyte, 20 L, Carboy

  • Mfr # 54A007
  • Zoro # G5014082

product price: 
$
463.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Mfr. No. 54D114, 54D214
Application
Cleaning TIG & MIG welds, removing discoloration
Standards
ASTM A967 (ASTM 380), NSF A3, Registration No. 142984
Features
Highly Effective Electrolyte, Non-Flammable
Size
5.2 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54A007
Zoro #
G5014082
UPC #
662980707579
Country of Origin
Canada
Item
Heavy Duty Weld Cleaning Electrolyte
For Use With
Mfr. No. 54D114, 54D214
Application
Cleaning TIG & MIG welds, removing discoloration
Standards
ASTM A967 (ASTM 380), NSF A3, Registration No. 142984
Features
Highly Effective Electrolyte, Non-Flammable
VOC Content
0 %
Product Type
Weld Cleaning Electrolyte Solution
Cleaning Functions
Weld Discoloration/Heat Tint
Container Type
Carboy
Form
Liquid
Agent Color
Clear
pH (Maximum)
1 pH
Process
Heavy-Duty Electrolyte Cleaning Solution
Compatible with Manufacturer Model Number
54D114
Series
Surfox-T
Compatible Material Type
Stainless Steel
Container Capacity
20 L
Compatible Manufacturer Part Number
54D114
Compatible Manufacturer Model Number
54D114
For Use With Mfr. Model Number
54D114
Compatible with Manufacturer Model No.
54D114
Compatible with Mfr. Model No.
54D114
For Use with Mfr Model Number
54D114
Compatible Pump Manufacturer Part Number
54D114
Compatible Mfr. Model Number
54D114
Color
Clear
For Manufacturer Part Number
54D114
Compatible with Mfr. Model Number
54D114

Dimensions

Size
5.2 gal
Fits Chest Size
Highly Effective Electrolyte, Non-Flammable

Description

Heavy Duty Weld Cleaning Electrolyte, Product Type Weld Cleaning Electrolyte Solution, Container Capacity 20 L, Container Type Carboy, Series Surfox-T, Standards ASTM A967 (ASTM 380), NSF A3, Registration No. 142984, Agent Color Clear, Cleaning Functions Weld Discoloration/Heat Tint, Compatible Material Type Stainless Steel, Compatible Manufacturer Model Number 54D114, Features Highly Effective Electrolyte, Non-Flammable, Form Liquid, pH (Maximum) 1 pH

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.