Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Kit, TIG/Stick Welding

  • Mfr # 301309

  • Zoro # G4323116


product price: $1,984.99
/ea
Free Shipping & Returns

Key Features

Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Output Range (Amps)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301309
Zoro #
G4323116
UPC #
715959624329
Country of Origin
United States

Dimensions

Back Cap Size Designation
Long
Power Cord Length
25 ft
For Minimum Electrode Diameter
0.02 in
For Maximum Electrode Diameter
1/8 in

Details

Item
TIG/Stick Contractor's Kit
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Output Range (Amps)
150
Compatible with Brand
Weldcraft
Includes
50 mm Dinse-Style TIG Torch Connector (195378), Consumables Kit for A-150 Torch (AK2C), Electrode Holder with Dinse-Style Connector & 15 ft Cable, Regulator/Flow Gauge with 12 ft Gas Hose & Couipler, RFCS-14 HD Foot Control with 20 ft Cord & 14-Pin Plug (194744), Work Clamp with 15 ft Cable
TIG Torch Series
A-150
Duty Cycle
60 %
Compatible with Series
A-150 Series
Power Cord Material
Rubber
Model
17
Gas Valve Included
No
Maximum Current
150 A
Power Cord Construction
1-Piece
Number of Pieces
8

Description

TIG/Stick Contractor's Kit, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Back Cap Size Designation Long, Compatible with Brand Weldcraft, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.