Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Roll Kit, 2 Roll, V-Grooved, 0.045

  • Mfr # 079596

  • Zoro # G4678755


product price: $79.39
/ea
Free Shipping & Returns

Key Features

For Use With
Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach Wire Feeders
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Millermatic(R) 1200/210/212s /250/250X/251/252/300 without Meters/DVIs(TM)/Pulser/Vintage/Reach
Material
Steel
Wire Size (In.)
0.045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
079596
Zoro #
G4678755
UPC #
715959594004
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045
Minimum Wire Diameter
0.045 in
Maximum Wire Diameter
3/64 in

Details

Item
Drive Roll Kit
For Use With
Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach Wire Feeders
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Millermatic(R) 1200/210/212s /250/250X/251/252/300 without Meters/DVIs(TM)/Pulser/Vintage/Reach
Material
Steel
Series
MM-Series
Type
Drive Roll Kit
Style
Kit
Includes
Wire Inlet Guide
Application
Wire Feeding
For Wire Feeder Model
951580, 951599
For Welder Series
Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
Drive Roll Type
V-Groove
Compatible with Brand
Miller
For Wire Feeder Series
22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS
Drive Roll Material
Steel
Number of Drive Rolls
2
For Wire Type
Solid
For Welder Model
903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768

Description

Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 2, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.