Drive Roll, Aluminum, Miller
- Mfr # 183358
- Zoro # G901770412
product price:Â
$
64.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
MIG Gun Series Spoolmate 15, Spoolmate 30, XR-A, XR-W
Application
MIG Welding
Type
Drive Roll
Welding Processes
MIG Welding (GMAW)
For MIG Gun Model
130831, 195156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 183358
- Zoro #
- G901770412
- UPC #
- 715959204491
- Country of Origin
- United States
- Item
- Drive Roll
- For Use With
- MIG Gun Series Spoolmate 15, Spoolmate 30, XR-A, XR-W
- Application
- MIG Welding
- Type
- Drive Roll
- Welding Processes
- MIG Welding (GMAW)
- For MIG Gun Model
- 130831, 195156
- Drive Roll Type
- U-Groove
- For MIG Gun Series
- Spoolmate 15, Spoolmate 30, XR-A, XR-W
- For Wire Type
- Aluminum
- Compatible with Brand
- Miller
- Compatible Brand
- Miller
- Compatible Wire Feeder Series
- Spoolmatic 15A, Spoolmatic 30A, XR-A, XR-W, AlumaFeed systems
- Compatible MIG Gun Series
- Spoolmatic 15A, Spoolmatic 30A, XR-A, XR-W, AlumaFeed systems
- Compatible MIG Gun Model
- 130831, 195156
- Compatible Welder Series
- Millermatic 350P, Deltaweld 302, Deltaweld 452, Deltaweld 652, XMT 304, XMT 350, XMT 450, Dimension 452, Dimension 652, PipeWorx 400, Axcess 300, Axcess 450
- Process
- MIG Welding (GMAW)
- Number of Drive Rolls
- 1
Dimensions
- Maximum Wire Diameter
- 0.062 in
- Minimum Wire Diameter
- 0.045 in
Description
Drive Roll, Type Drive Roll, Compatible with Brand Miller, Number of Drive Rolls 1, Maximum Wire Diameter 0.062 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For MIG Gun Series Spoolmate 15, Spoolmate 30, XR-A, XR-W, For MIG Gun Model 130831, 195156, Welding Processes MIG Welding (GMAW), Application MIG Welding, Includes Not Applicable, Minimum Wire Diameter 0.045 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.