Non Blue Chip
- Mfr # 301737
- Zoro # G523924606
product price:Â
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Welder Model
142, 211 PRO
Compatible Brand
Miller
Material
Woven Nylon
Color
Blue
Compatible Welder Series
Millermatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301737
- Zoro #
- G523924606
- UPC #
- 715959702935
- Country of Origin
- China
Details
- Item
- Protective Cover
- Compatible Welder Model
- 142, 211 PRO
- Compatible Brand
- Miller
- Material
- Woven Nylon
- Color
- Blue
- Compatible Welder Series
- Millermatic
- Shell Material
- Woven Nylon
- Wire Color
- Blue
Description
Protective Cover, Color Blue, Material Woven Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.