Zoro Homepage

Electrode Holder, Copper, 400A

  • Mfr # 195457

  • Zoro # G5566876


product price: $346.99
/ea
Free Shipping & Returns

Key Features

For Use With
Miller Stick Machines
Welding Processes
Stick Welding (SMAW)
Material
Copper
Application
Stick Welders
Amps AC
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195457
Zoro #
G5566876
UPC #
715959318471
Country of Origin
United States

Dimensions

Size
10 ft
Work Cable Length
10 ft
Electrode Cable Length
10 ft

Details

Item
Stick Electrode Holder and Cable
For Use With
Miller Stick Machines
Welding Processes
Stick Welding (SMAW)
Material
Copper
Application
Stick Welders
Amps AC
400 A
Cable Connection
2/0
Includes
(1) Stud/Tweco Adapter, (1) Tweco Male Connector
Compatible with Model
907773
Cable Connection Type
Lug, Tweco
Type
Electrode Holder & Cable Kit
Compatible with Series
Fusion 160
Maximum Current
400 A
Cable Color
Black
Wire Gauge
#2/0

Description

Stick Electrode Holder and Cable, Maximum Current 400 A, Type Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Wire Gauge #2/0, Work Cable Length 10 ft, Cable Color Black, Electrode Cable Length 10 ft, Compatible with Model 907773, Compatible with Series Fusion 160, Cable Connection Type Lug, Tweco, Includes (1) Stud/Tweco Adapter, (1) Tweco Male Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.