Eng-DrvWelder, Trailblazer330AirPak

  • Mfr # 907836002
  • Zoro # G011631818
product price: 
$
25,247.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
Trailblazer 330 Air Pak
Depth
51.88 in
Color
Black, Blue
Phase
Single
Standards
cCSAus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907836002
Zoro #
G011631818
UPC #
715959710039
Country of Origin
United States
Item
Engine-Driven Welder
Series
Trailblazer 330 Air Pak
Color
Black, Blue
Phase
Single
Standards
cCSAus
Weight
587 lb
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), TIG Welding DC (GTAW-DC)
Application
Aluminum Welding, Fabrication, Field Welding, Industrial Welding, Mobile Fabrication and MRO, Structural Welding
Includes
Battery Charge, Crank Assist, Excel(TM) Power
For Material Type
Aluminum, Stainless Steel, Steel
Generator Outlets
20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R, 50 A 240V 6-50R
Horsepower
27 hp
MIG Welding Maximum Output Current
330 A
Peak Auxiliary Power
12,000 W
Generator Fuel Type
Gasoline
Coolant Tank Capacity
11 gal
Welding Mode
CC/CV
Engine Model
Kohler CH749
Circuit Breaker
Yes
TIG Arc Start Feature
Lift Arc Start
Sound Level
69.5 dB @ 150 A, 75.3 dB @ Max Weld
Remote Connection Type
10-Pin (Miller), 14-Pin (Miller)
Open Circuit Voltage
107 V DC
Engine Displacement
747 cc
Stick Welding Minimum Output Current
20 A
Engine Brand
Kohler
TIG Welding Maximum Output Current
330 A
Polarity
DC
Maximum Pressure - Air Compressor
160 psig
Air Compressor Delivery
28 CFM @ 3000 RPM, 30 CFM @ 3600 RPM
Continuous Auxiliary Power
10,500 W
Enhanced Process
Pulsed TIG (GTAW-P)
MIG Welding Minimum Output Current
20 A
TIG Welding Minimum Output Current
20 A
TIG Welding Output @ Duty Cycle
314 A @ 32.5 V, 100%
Fuel Tank Capacity
11 gal
Oil Capacity
1 3/4 qt
Stick Welding Output @ Duty Cycle
314 A @ 32.5 V, 100%
MIG Welding Output @ Duty Cycle
330 A @ 30.5 V, 100%
Stick Welding Maximum Output Current
330 A
Model
Trailblazer(R) 330 Air Pak(TM)
Start Type
Electric
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), DC TIG Welding (GTAW-DC)
Amperage MIG - Minimum
20 A
Amperage Stick - Maximum
330 A
Amperage Stick - Minimum
20 A
Amperage MIG - Maximum
330 A
Amperage TIG - Minimum
20 A
Welding Power Source Type
CC/CV
Rated Output @ Duty Cycle (MIG)
330 A @ 30.5 V, 100%
Air Compressor Maximum Pressure
160 psig
Rated Output @ Duty Cycle (TIG)
314 A @ 32.5 V, 100%
Amperage TIG - Maximum
330 A
Rated Output @ Duty Cycle (Stick)
314 A @ 32.5 V, 100%
Wire Color
Black, Blue
Welder Series
Trailblazer 330 Air Pak

Dimensions

Depth
51.88 in
Height
31 in
Width
20.46 in
For Aluminum Thickness - Maximum
46,026 in
For Steel Thickness - Minimum
24 ga
Overall Width
20.46 in
For Steel Thickness - Maximum
46,026 in
For Stainless Steel Thickness - Maximum
46,026 in
For Stainless Steel Thickness - Minimum
26 ga
Overall Height
31 in
For Aluminum Thickness - Minimum
24 ga
Overall Depth
51.88 in

Description

Engine-Driven Welder, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30.5 V, 100 Percent, Phase Single, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 314 A @ 32.5 V, 100 Percent

Ratings & reviews