Eng-DrvWelder, Trailblazer330AirPak

  • Mfr # 907836003
  • Zoro # G011631825
product price: 
$
28,009.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
Trailblazer 330 Air Pak
Includes
Battery Charge, Crank Assist, Excel(TM) Power
Height
31 in
Phase
Single
Depth
51.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907836003
Zoro #
G011631825
UPC #
715959710046
Country of Origin
United States

Dimensions

Height
31 in
Depth
51.88 in
Width
20.46 in
For Aluminum Thickness - Minimum
24 ga
For Steel Thickness - Maximum
46,026 in
For Steel Thickness - Minimum
24 ga
For Stainless Steel Thickness - Maximum
46,026 in
Overall Depth
51.88 in
Overall Width
20.46 in
For Aluminum Thickness - Maximum
46,026 in
For Stainless Steel Thickness - Minimum
26 ga
Overall Height
31 in

Details

Item
Engine-Driven Welder
Series
Trailblazer 330 Air Pak
Includes
Battery Charge, Crank Assist, Excel(TM) Power
Phase
Single
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), TIG Welding DC (GTAW-DC)
Application
Aluminum Welding, Fabrication, Field Welding, Industrial Welding, Mobile Fabrication and MRO, Structural Welding
Standards
cCSAus
Weight
587 lb
Color
Black, Blue
Peak Auxiliary Power
12,000 W
Continuous Auxiliary Power
10,500 W
Coolant Tank Capacity
11 gal
For Material Type
Aluminum, Stainless Steel, Steel
TIG Welding Maximum Output Current
330 A
Horsepower
27 hp
Polarity
DC
MIG Welding Maximum Output Current
330 A
Start Type
Electric
Engine Brand
Kohler
Generator Fuel Type
Gasoline
Welding Mode
CC/CV
TIG Arc Start Feature
Lift Arc Start
Air Compressor Delivery
28 CFM @ 3000 RPM, 30 CFM @ 3600 RPM
MIG Welding Minimum Output Current
20 A
Maximum Pressure - Air Compressor
160 psig
Model
Trailblazer(R) 330 Air Pak(TM)
Open Circuit Voltage
107 V DC
Stick Welding Output @ Duty Cycle
314 A @ 32.5 V, 100%
Sound Level
69.5 dB @ 150 A, 75.3 dB @ Max Weld
Enhanced Process
Pulsed TIG (GTAW-P)
Engine Model
Kohler CH749
Engine Displacement
747 cc
Fuel Tank Capacity
11 gal
Oil Capacity
1 3/4 qt
Circuit Breaker
Yes
MIG Welding Output @ Duty Cycle
330 A @ 30.5 V, 100%
Generator Outlets
20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R, 50 A 240V 6-50R
Stick Welding Minimum Output Current
20 A
Remote Connection Type
10-Pin (Miller), 14-Pin (Miller)
TIG Welding Output @ Duty Cycle
314 A @ 32.5 V, 100%
Stick Welding Maximum Output Current
330 A
TIG Welding Minimum Output Current
20 A
Amperage MIG - Minimum
20 A
Amperage Stick - Maximum
330 A
Rated Output @ Duty Cycle (TIG)
314 A @ 32.5 V, 100%
Rated Output @ Duty Cycle (Stick)
314 A @ 32.5 V, 100%
Amperage Stick - Minimum
20 A
Air Compressor Maximum Pressure
160 psig
Rated Output @ Duty Cycle (MIG)
330 A @ 30.5 V, 100%
Amperage TIG - Maximum
330 A
Welding Power Source Type
CC/CV
Amperage MIG - Maximum
330 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), DC TIG Welding (GTAW-DC)
Amperage TIG - Minimum
20 A
Wire Color
Black, Blue

Description

Engine-Driven Welder, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30.5 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 314 A @ 32.5 V, 100 Percent

Ratings & reviews