Engine Driven Welder, Bobcat 250 Series, Electric Start, 21 hp, Liquid Propane, 11,000 W Peak (Discontinued)
- Mfr # 907504
- Zoro # G5567250
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
907504
Zoro #
G5567250
UPC #
715959559492
Country of Origin
United States
Dimensions
Width
20 in
Depth
40 1/2 in
Height
28 in
Details
Item
Engine Driven Welder
Series
Bobcat 250
Start Type
Electric
Rated Output CC/AC
250A @ 25V, 60%
Rated Output CC/DC
250 A at 25 V, 100% Duty Cycle
Amperage Range
40 to 250
Continuous Auxiliary Power
9,500 W
Peak Auxiliary Power
11,000 W
Engine Brand
Kohler
HP
21 hp
Fuel Type
Liquid Propane
Phase
1
Includes
(4) AC/DC Stick/Tig Controls,(2) Wire Ranges, Front Panel Fuel Gauge, GFCI Receptacles
Description
Engine Driven Welder, Phase 1, Start Type Electric, Continuous Auxiliary Power 9,500 W, Engine Brand Kohler
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.