This item is Discontinued.

Miller Electric Engine Driven Welder, Bobcat 3 Phase Series, Electric Start, 23 hp, Gas, 11,000 W Peak 907505

Engine Driven Welder, Bobcat 3 Phase Series, Electric Start, 23 hp, Gas, 11,000 W Peak (Discontinued)

  • Mfr # 907505
  • Zoro # G2254476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
907505
Zoro #
G2254476
UPC #
715959559508
Country of Origin
United States

Dimensions

Width
20 in
Height
28 in
Depth
45 1/2 in

Details

Item
Engine-Driven Welder
Series
Bobcat 3 Phase
Start Type
Electric
Rated Output CC/AC
200A @ 25V, 100%
Rated Output CC/DC
210A @ 25V, 100%
Amperage Range
50 to 210
Continuous Auxiliary Power
9,500 W
Peak Auxiliary Power
11,000 W
Engine Brand
Kohler
HP
23 hp
Fuel Type
Gas
Phase
3
Includes
12 Gallon Fuel Capacity, Fuel Gauge With Maintenance Displays, Fully Enclosed Case, Idle Lock Switch, Output Stud Covers, Receptacle Covers, Reduced Sound Levels, Removeable Service Doors
TIG Welding Maximum Output Current
225 A
For Material Type
Aluminum, Stainless Steel, Steel
MIG Welding Output @ Duty Cycle
200 A @ 20 V, 100%
Welding Mode
CC/CV
Sound Level
72 dB (Idle), 73.5 dB (Weld)
Weight
495 lb
Welder Type
with GFCI Receptacles
Polarity
AC/DC
Max. Amperage Range (Stick)
150 A - 300 A
Circuit Breaker
Yes
Horsepower Range
15 hp - 30 hp
Generator Fuel Type
Gasoline
Stick Welding Maximum Output Current
225 A
Stick Welding Output @ Duty Cycle
200 A @ 25 V, 100% (AC), 210 A @ 25 V, 100% (DC)
TIG Welding Minimum Output Current
40 A
Color
Blue
Rated Output at Duty Cycle (Stick)
200 A @ 100%, 210 A @ 100%
Fuel Tank Capacity
12 gal
Horsepower
24 hp
TIG Welding Output @ Duty Cycle
200 A @ 25 V, 100% (AC), 210 A @ 25 V, 100% (DC)
Fuel Tank Capacity Range
10 gal - 20 gal
Engine Model
Kohler CH730
Oil Capacity
1 1/2 qt
Stick Welding Minimum Output Current
40 A
Generator Outlet Type
14-50R, 5-20R
Generator Outlets
20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R
Model
907505
Welder Model Type
with GFCI Receptacles
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
brand-mfr model
MILLER ELECTRIC - 907505

Description

Engine-Driven Welder, Color Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Output @ Duty Cycle 200 A @ 20 V, 100 Percent, Phase Three-Phase, Polarity AC/DC, Start Type Electric, Stick Welding Maximum Output Current 225 A, Stick Welding Minimum Output Current 40 A, Stick Welding Output @ Duty Cycle 200 A @ 25 V, 100 Percent (AC), 210 A @ 25 V, 100 Percent (DC), TIG Welding Maximum Output Current 225 A, TIG Welding Minimum Output Current 40 A

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.