Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine-Driven Welder Generator, Trailblazer 330 Series, Electric Start, 12,000 W Peak

  • Mfr # 907832001

  • Zoro # G610607429


product price: $14,127.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Series
Trailblazer 330
Start Type
Electric
Continuous Auxiliary Power
10,500 W
Peak Auxiliary Power
12,000 W
Engine Brand
Kohler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907832001
Zoro #
G610607429
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
37.06 in
Overall Height
26.5 in
Overall Width
20.13 in

Details

Item
Engine-Driven Welder Generator
Series
Trailblazer 330
Start Type
Electric
Continuous Auxiliary Power
10,500 W
Peak Auxiliary Power
12,000 W
Engine Brand
Kohler
Standards
cCSAus
Application
Aluminum Welding, Fabrication, Mobile Fabrication & MRO, Structural Welding
Includes
10-Pin (Direct Connect for Spoolgun), 14-pin receptacle, Advanced Auto-Speed, Advanced Weld Controls (Dynamic DIG, Pulse TIG, Inductance), ArcReach, Auto-Set Technology, Electronic Fuel Injection (EFI), Excel Power, Full Process Selection, LCD Display, USB Port
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Phase
Single-Phase
Model
Trailblazer 330
Welding Mode
CC/CV
Engine Displacement
44.2 cu in
Generator Fuel Type
Gasoline
Engine Model
Kohler ECH730
MIG Welding Maximum Output Current
330 A
Circuit Breaker
Yes
Color
Black, Blue
TIG Welding Maximum Output Current
330 A
For Material Type
Aluminum, Stainless Steel, Steel
TIG Welding Output @ Duty Cycle
330 A @ 30 V, 100%
MIG Welding Minimum Output Current
20 A
Fuel Tank Capacity
11 gal
Stick Welding Maximum Output Current
330 A
Oil Capacity
1 1/2 qt
Polarity
DC
Weight
400 lb
Stick Welding Minimum Output Current
20 A
Horsepower
23 hp
MIG Welding Output @ Duty Cycle
330 A @ 30 V, 100%
Open Circuit Voltage
107 V DC
Sound Level
150 A load: 65 dB @ 23 ft (Weld), 330 A load:73.5 dB @ 23 ft (Weld), 73.5 dB @ 23 ft (Auxiliary power), Excel power: 65 dB @ 23 ft (Auxiliary power)
Stick Welding Output @ Duty Cycle
330 A @ 30 V, 100%
TIG Welding Minimum Output Current
20 A
Generator Outlets
GFCI 120 V (2) Excel Power outlet (2,400W @ idle), NEMA 14-50R 120/240V AC, NEMA 6-50R 240V AC
Remote Connection Type
14-Pin (Miller)
Enhanced Process
Pulsed TIG (GTAW-P)

Description

Engine-Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 30 V, 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.